Zoro Homepage

Round Damper, Gr/Rd/Steel, 10 in. Dia.

  • Mfr # ARD10TZ

  • Zoro # G4420440


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Voltage (AC)
24
Ambient Temp. Range
5 to 60 C
Ambient Humidity Range (%)
5 To 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD10TZ
Zoro #
G4420440
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
10 in
Dia. (In.)
10 in
Overall Width
10 in
Overall Length
4 7/8 in
Rough Opening Diameter
10 in
Rough Opening Length
10 in
Rough Opening Width
10 in
For Nominal Duct Diameter
10 in
Overall Height
4 5/8 in
Overall Diameter
10 in

Details

Item
10"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
Voltage (AC)
24
Ambient Temp. Range
5 to 60 C
Ambient Humidity Range (%)
5 To 90
Torque (In.-Lbs.)
71 in-lb
Output Amps
8 VA
Application
Controls Air Flow In Heating And Cooling Systems
Power Method
Hardwired
Type
Normally Open
Color
Gray, Red, Steel
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Frame Material
Steel
Nameplate Voltage
24V AC
For Duct Shape
Round
Switch Action
Normally Open
Damper Type
Dynamic
Rough Opening Shape
Round
Closure Pressure Rating
1 in wc
Maximum Air Pressure
1 in wc
Damper Application
Motorized
Electrical Connection
Hardwired
Minimum Ambient Temperature
41 Degrees F
Full Load Current
8 A

Description

10 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 10 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 10 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wc, Overall Diameter 10 in, Rough Opening Length 10 in, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.