Zoro Homepage

Round Damper, Gr/Rd/Steel, 14 in. Dia.

  • Mfr # ARD14TZ

  • Zoro # G4420425


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Torque (In.-Lbs.)
71 in-lb
Voltage (AC)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD14TZ
Zoro #
G4420425
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
14 in
Width (In.)
14 in
Overall Length
4 7/8 in
Overall Diameter
14 in
Rough Opening Length
14 in
For Nominal Duct Diameter
14 in
Rough Opening Width
14 in
Overall Width
14 in
Rough Opening Diameter
14 in
Overall Height
4 5/8 in

Details

Item
14"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Torque (In.-Lbs.)
71 in-lb
Voltage (AC)
24
Ambient Humidity Range (%)
5 To 90
Power Method
Hardwired
Application
Controls Air Flow In Heating And Cooling Systems
Ambient Temp. Range
5 to 60 C
Type
Normally Open
Output Amps
8 VA
Color
Gray, Red, Steel
Frame Material
Steel
Damper Type
Dynamic
Nameplate Voltage
24V AC
Damper Application
Motorized
Switch Action
Normally Open
Full Load Current
8 A
For Duct Shape
Round
Minimum Ambient Temperature
41 Degrees F
Rough Opening Shape
Round
Electrical Connection
Hardwired

Description

14 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 14 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 14 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 14 in, Rough Opening Length 14 in, Rough Opening Width 14 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.