Zoro Homepage

Round Damper, Gr/Rd/Steel, 6 in. Dia.

  • Mfr # EARD6TZ

  • Zoro # G4420389


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Torque (In.-Lbs.)
71 in-lb
Power Method
Hardwired
Type
Modulating Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARD6TZ
Zoro #
G4420389
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
6 in
Dia. (In.)
6 in
Rough Opening Width
6 in
Overall Length
4 7/8 in
Overall Height
4 5/8 in
Overall Diameter
6 in
Rough Opening Diameter
6 in
For Nominal Duct Diameter
6 in
Rough Opening Length
6 in
Overall Width
6 in

Description

Round Motorized Damper,Steel,6 In. dia, For Nominal Duct Diameter 6 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 6 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.