Zoro Homepage

Round Damper, Gr/Rd/Steel, 9 in. Dia.

  • Mfr # ARD9TZ

  • Zoro # G4420459


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Torque (In.-Lbs.)
71 in-lb
Ambient Humidity Range (%)
5 To 90
Power Method
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD9TZ
Zoro #
G4420459
UPC #
085267106818
Country of Origin
Mexico

Dimensions

Width (In.)
9 in
Dia. (In.)
9 in
Overall Length
4 7/8 in
Rough Opening Diameter
9 in
Rough Opening Width
9 in
Rough Opening Length
9 in
Overall Height
4 5/8 in
For Nominal Duct Diameter
9 in
Overall Diameter
9 in
Overall Width
9 in

Details

Item
9"dia Norm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
Torque (In.-Lbs.)
71 in-lb
Ambient Humidity Range (%)
5 To 90
Power Method
Hardwired
Color
Gray, Red, Steel
Voltage (AC)
24
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Application
Controls Air Flow In Heating And Cooling Systems
Type
Normally Open
Output Amps
8 VA
Ambient Temp. Range
5 to 60 C
Frame Material
Steel
Series
ARD
Minimum Ambient Temperature
41 Degrees F
Electrical Connection
Hardwired
For Duct Shape
Round
Damper Type
Dynamic
Rough Opening Shape
Round
Switch Action
Normally Open
Full Load Current
8 A
Nameplate Voltage
24V AC
Damper Application
Motorized

Description

9 In.dia Norm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 9 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 9 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 9 in, Rough Opening Length 9 in, Rough Opening Width 9 in, Damper Type Dynamic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.