Zoro Homepage

Round Motorized Damper, Retrofit, Dia 5 In

  • Mfr # RRD5

  • Zoro # G2989682


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
(12) Mounting Screws; (4) 1-1/2 in Self-Drilling Hex Washer Head Screws; Adhesive Backed Cutout Template
Blade Material
Galvanized Steel
Connection
3 Wires
For Use With
4XA22, 4XA24, 4XA26
Torque (In.-Lbs.)
35 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRD5
Zoro #
G2989682
UPC #
085267274166
Country of Origin
Mexico

Dimensions

Width (In.)
10 3/4 in
Depth (In.)
7 3/8 in
Dia. (In.)
5 in
Height (In.)
2 5/8 in
For Nominal Duct Diameter
5 in
Overall Diameter
5 in
Rough Opening Diameter
5 in
Blade Material Thickness
20 ga
Overall Height
3 1/8 in
Rough Opening Length
5 in
Overall Width
2 5/8 in
Rough Opening Width
5 in
Overall Length
10 3/4 in

Description

Round Motorized Damper, For Nominal Duct Diameter 5 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 3 1/8 in, Overall Length 10 3/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 2 5/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 5 in, Rough Opening Length 5 in, Rough Opening Width 5 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.