Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # THX1000W1/U
  • Zoro # G123551530

product price: 
$
196.99
/ea
Sold in multiples of 6 for $1,181.94
Free Shipping & Returns

Key Features

Differential Type
Adjustable
Includes Positive Off
Yes
Number of Zones
1
Occupancy Sensor
Includes Onboard Occupancy Sensor
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THX1000W1/U
Zoro #
G123551530
UPC #
194159019225
Country of Origin
Mexico
Item
Smart Thermostat
Differential Type
Adjustable
Includes Positive Off
Yes
Number of Zones
1
Occupancy Sensor
Includes Onboard Occupancy Sensor
Display Type
Digital
Number of Heating Stages - Conventional System
2
Key Pad Lockout
No
Mounting Direction
Horizontal
Programming Capability
Fully Customizable (In-App Based)
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Frequency
60 Hz
Standards
FCC
Temperature Readout
Yes
Housing Color
White
Stages
2H/3C Conventional, 4H/2C Heat Pump
Maximum Temperature Control
102 Degrees F
Number of Cooling Stages - Heat Pump System
2
Network Protocol Compatibility
3.0 RedLink, Bluetooth, Wi-Fi Control
Compatible Software/Device
Resideo Pro App
Fan Settings
Auto-Circulate-On
Wireless System Compatibility
RedLink
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Temperature Control Range
40 Degrees to 99 Degrees F
Temperature Differential
+/-1 Degrees F
Temperature Scale
Fahrenheit/Celsius
Low Battery Indicator
No
Series
S1000 Series
Humidification Control
Yes
Shape
Rectangle
Smart Capabilities
First Alert Resideo App, Redlink
Mounting Direction/Shape
Horizontal
Number of Cooling Stages - Conventional System
3
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Includes
Decorative Cover Plate with J-Box Adapter, Screws and Anchors, UWP Wall Plate
Housing Material
Plastic
Application
Heat and Cool
Dehumidification Control
Yes
Electrical Connection Type
Hardwired
Wi-Fi Frequency
2.4 GHz, 5 GHz
Minimum Temperature Control
37 Degrees F
Voltage
20 to 30V AC
Google Home Compatible
Yes
Control Type
Touch Screen
Operating Humidity Range
5% to 90% RH
Changeover Type
Automatic and Manual
Number of Heating Stages - Heat Pump System
4
Dual Transformer Compatible
No
Smart Connectivity
3.0 RedLink, Bluetooth, Wi-Fi Control
Battery Backup
No

Dimensions

Overall Width
5 1/4 in
Overall Depth
15/16 in
Overall Height
3 9/16 in

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.