Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # THX1200W5/U
  • Zoro # G123550236

product price: 
$
241.99
/ea
Sold in multiples of 6 for $1,451.94
Free Shipping & Returns

Key Features

Overall Width
5 1/4 in
Dual Transformer Compatible
No
Temperature Readout
Yes
Series
S1200 Smart
Humidification Control
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THX1200W5/U
Zoro #
G123550236
UPC #
194159018556
Country of Origin
Mexico
Item
Smart Thermostat
Dual Transformer Compatible
No
Temperature Readout
Yes
Series
S1200 Smart
Humidification Control
Yes
Google Home Compatible
Yes
Number of Heating Stages - Heat Pump System
4
Minimum Temperature Control
37 Degrees F
Number of Zones
1
Frequency
60 Hz
Includes
Cover Plate with J-Box Adapter, Hardware, Literature, UWP Wall Plate, Wireless Indoor Sensor
Electrical Connection Type
C-Wire, Hardwired
Compatible Software/Device
Resideo Pro App
Includes Positive Off
Yes
Operating Humidity Range
5% to 90% RH
Mounting Direction
Horizontal
Number of Cooling Stages - Conventional System
3
Wireless System Compatibility
RedLink
Occupancy Sensor
Includes Onboard Occupancy Sensor
Differential Type
Adjustable
Programming Capability
Fully Customizable (In-App Based)
Low Battery Indicator
No
Housing Color
White
Standards
FCC
Changeover Type
Automatic and Manual
Key Pad Lockout
No
Voltage
20 to 30V AC
Wi-Fi Frequency
2.4 GHz, 5 GHz
Stages
2H/4C Conventional, 4H/2C Heat Pump
Display Type
Digital
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Temperature Control Range
40 Degrees to 99 Degrees F
Application
Heat and Cool
Number of Heating Stages - Conventional System
3
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Dehumidification Control
Yes
Temperature Differential
+/-1 Degrees F
Mounting Direction/Shape
Horizontal
Maximum Temperature Control
102 Degrees F
Fan Settings
Auto-Circulate-On
Control Type
Touch Screen
Network Protocol Compatibility
3.0 RedLink, Wi-Fi Control
Battery Backup
No
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Number of Cooling Stages - Heat Pump System
2
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Smart Connectivity
3.0 RedLink, Wi-Fi Control
Shape
Rectangle
Housing Material
Plastic
Temperature Scale
Fahrenheit/Celsius

Dimensions

Overall Width
5 1/4 in
Overall Height
3 9/16 in
Overall Depth
15/16 in

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.