Zoro Homepage

Valve, Zone, 3/4 In

  • Mfr # V8043E1012

  • Zoro # G3003691


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Safe Working Water PSI
20 psi
Agency Compliance
UL Listed CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8043E1012
Zoro #
G3003691
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
2 3/8 in
Depth (In.)
3 11/16 in
Connection Type/Size (In.)
Sweat 3/4
Height (In.)
5 1/4 in
Overall Width
3 1/2 in
Electrical Lead Length
18 in
Overall Length
4 in
Overall Depth
2 3/8 in
Port Connection Size
3/4 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Safe Working Water PSI
20 psi
Agency Compliance
UL Listed CSA Certified
Includes
1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
Electrical Connections
18 in Leads
Type
Normally Closed
Coefficient of Volume
3.5
Max. Water Temp. (Deg. F)
200 Degrees F
Port Connection Gender
Female
Frequency
50/60 Hz
Actuator Type
Electric
Includes Actuator
Actuator Included
For Media
Water
Includes Electrical Leads
Electrical Leads Included
Fluid Temperature - Maximum
200 Degrees F
Application
Chilled/Hot Water Control
Fluid Temperature - Minimum
50 Degrees F
Close-Off Pressure
20 psi
Body Pattern
Two-Way
Contact Form
SPST
Operating Temperature - Maximum
125 Degrees F
Actuator Control Signal
On/Off
Port Connection Type
Sweat
Stem Material
Stainless Steel
Installation Orientation
Horizontal
Gasket/Plug Material
Buna-N
Distance Between Inlet and Outlet Port
3 11/16 in
Allowable Pressure - Maximum
20 psi
Spring Action
Spring Return
Actuator Voltage
24V AC
Standards
CSA, UL Listed
Valve Action
Normally Closed
Coefficient of Volume (Cv)
3.5
Valve Type
Ball
Actuator Return Action
Spring Return

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 20 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.