WiFi Thermostat, 7, 5-2, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired, 20/30VAC

  • Mfr # TH6320WF2003/U

  • Zoro # G7826071


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
3
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6320WF2003/U
Zoro #
G7826071
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 1/4"
Width
5 1/8"
Display Size
6.89 sq in
Depth
6 1/8 in
Overall Depth
1 7/16 in
Overall Height
4 1/16 in
Overall Width
4 1/16 in

Details

Item
WiFi Thermostat
Voltage
20/30VAC
Stages Heat
3
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
Control Range
Heat 40 Degrees F to 90 Degrees F; Cool 50 Degrees F to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
For Use With
Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
Temporary Program Override
Yes
Display Color
Blue
Temporary Temperature Hold
Yes
Temperature Limiting
No
Terminal Designations
RC, R, C, W, W2, AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S
Programmable Fan
Yes
Humidification Control
No
Batteries Included
No
Fan Switching
Yes
Battery Backup
No
Remote Sensing Capability
Yes
Low Battery Indicator
No
Filter Indicator
No
WiFi Capability
Yes
Includes
Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions and User Guide
Green Certification or Other Recognition
ENERGY STAR
Temp. Settings per Day
0, 1, 2, 4
Automatic Changeover
Yes
Key Pad Lockout
No
Display Type
Backlit
Features
WiFi, Geofence, Programmable, Universal Mounting
Dehumidification Control
No
Footnotes
1, 3 ,6 ,7
Standards
Energy Star
Control Type
Touch Screen
Occupancy Sensor
Compatible with Occupancy Sensor
Stages
2H/2C Conventional, 3H/3C Heat Pump
Number of Cooling Stages - Heat Pump System
3
Amazon Alexa Compatible
Yes
Number of Cooling Stages - Conventional System
2
Minimum Temperature Control
37 Degrees F
Mounting Direction
Horizontal
Minimum Operating Humidity
5 %
Temperature Differential
1 Degrees F
Wi-Fi Specifications
802.11b, 802.11g, 802.11n
Outdoor Weather Sensor
Yes
Maximum Temperature Control
102 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Number of Zones
1
Wi-Fi Frequency
2.4 GHz
Smart Capabilities
Geofencing, Voice Enabled
Number of Heating Stages - Conventional System
2
Compatible Software/Device
Amazon Alexa, Apple Homekit, Cortana, Google Assistant, IFTTT
Backlit Screen
Yes
Thermostat Type
Low Voltage
Application
Heat and Cool
Temperature settings per day
0, 1, 2, 4
Electrical Connection Type
Hardwired
Frequency
50 Hz, 60 Hz
Remote Control Functions
Remote Access Through Smartphone
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/3C Heat Pump
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Temperature Readout
Yes
Includes Batteries
No
Maximum Operating Humidity
90 %
Smart Connectivity
Cellular Control, Wi-Fi Assistant Enabled, Wi-Fi Control
Temperature Control Range
40 Degrees F to 90 Degrees F
Operating Humidity Range
5% to 90% RH
Fan Settings
Auto-On-Circulate
Millivolt Compatible
No
Number of Heating Stages - Heat Pump System
3
Includes Positive Off
Yes
Temperature Scale
Fahrenheit/Celsius
Filter Change Reminder
No
Changeover Type
Automatic and Manual
Shape
Square
Programming Capability
5-1-1, 5-2, 7-Day
Housing Color
White
Mounting Direction/Shape
Square
Google Home Compatible
No

Description

Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.