Home X1N Series Non-Programmable Thermostat, 120 to 240 V, Heat, Cool, Auto, Off Operation, White
- Mfr # RTH11B/N
- Zoro # G423562144
product price:Â
$
49.45
/ea
Key Features
Depth
1.18 in
Width
5.13 in
Voltage
120 to 240 V
Operating Temp. Range (F)
32° F
Stages Heat
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTH11B/N
- Zoro #
- G423562144
- UPC #
- 194159017405
- Country of Origin
- Mexico
- Voltage
- 120 to 240 V
- Operating Temp. Range (F)
- 32° F
- Stages Heat
- 1
- Color
- White
- Stages Cool
- 1
- For Use With
- Heating and Cooling Systems
- Display Type
- Backlight
Dimensions
- Depth
- 1.18 in
- Width
- 5.13 in
- Height
- 3.44 in
Description
For homeowners seeking straightforward and dependable temperature management, the Honeywell home X1N non-programmable thermostat offers simplicity without compromising quality. This thermostat is designed for ease of use, making it a "simply better" choice for those who prefer making manual temperature adjustments. Ideal for single-stage one heat/one cool systems, the X1N delivers reliable performance without the complexities of programming. The addition of the uwp wall plate streamlines the installation process and simplifies future upgrades, making it an excellent option for DIY enthusiasts. The large, backlit display, coupled with a clear font, ensures effortless readability. The customizable display settings enhance the overall user experience. You can personalize your thermostat with adjustable display options and handy filter change reminders. The X1N also provides added flexibility with a low-heat setpoint of 32 deg F. It's compatible with a broad range of systems, including one heat/one cool, 750 mv, hot water heat and forced air systems (gas, oil or electric). Powered by two aa batteries (not included) for convenient, wire-free operation, the Honeywell home thermostat X1N offers dependable quality and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.