Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, Flare, Sz ID 1/2In

  • Mfr # V8043A1003

  • Zoro # G4844511


product price: $131.05
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Width (In.)
2 3/8 in
Coefficient of Volume
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8043A1003
Zoro #
G4844511
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
2 3/8 in
Height (In.)
5 1/4 in
Depth (In.)
3 1/2 in
Connection Type/Size (In.)
Flare 1/2
Overall Width
4 11/16 in
Overall Length
4 in
Port Connection Size
1/2 in
Overall Depth
2 3/8 in
Electrical Lead Length
18 in

Details

Item
Motorized Zone Valve
Body Material
Brass
Voltage
24
For Use With
2 Wire Control
Coefficient of Volume
3.5
Electrical Connections
18 in Leads
Max. Water Temp. (Deg. F)
200 Degrees F
Type
Normally Closed
Includes
1/2 in Conduit Conection, Manual Opening Lever, Spring Return
Agency Compliance
UL
Application
Chilled/Hot Water Control
Standards
CSA, UL Listed
Spring Action
Spring Return
Close-Off Pressure
20 psi
Actuator Return Action
Spring Return
Fluid Temperature - Maximum
200 Degrees F
Includes Actuator
Actuator Included
Port Connection Type
Flare
Distance Between Inlet and Outlet Port
3 11/16 in
Installation Orientation
Horizontal
Frequency
50/60 Hz
For Media
Water
Body Pattern
Two-Way
Port Connection Gender
Male
Valve Type
Ball
Gasket/Plug Material
Buna-N
Stem Material
Stainless Steel
Valve Action
Normally Closed
Actuator Type
Electric
Fluid Temperature - Minimum
50 Degrees F
Actuator Control Signal
On/Off
Includes Electrical Leads
Electrical Leads Included
Actuator Voltage
24V AC
Operating Temperature - Maximum
125 Degrees F
Coefficient of Volume (Cv)
3.5

Description

Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.