Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell Honeywell, Ms9540 Voyager Cg Kit MK9540-32A38

Honeywell, Ms9540 Voyager Cg Kit (Discontinued)

  • Mfr # MK9540-32A38
  • Zoro # G1056950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK9540-32A38
Zoro #
G1056950
UPC #
777787405020
Country of Origin
Unknown

Dimensions

Depth of Field
0 - 10 in

Details

Features
Automatic Trigger CodeGateâ„¢ Technology MetroSetâ„¢2 Software
Engine Type
1D Laser
Form Factor
Curved
Aimer Type
LED
Scanning Range
Standard range (SR)
Operating Humidity
5 - 95 %
Scan Pattern
Single Scan Line
Operating temperature
0 - 40 °C 32 - 104 °F
Input voltage
5 V DC
Power Connector Type
Corded
Operating Power
0.825 W
Decode Capability
1D
Drop Specifications
Multiple 1.5 m (5 ft) drops
Print Contrast
35
Skew
52
Storage Temperature Range
- 40 - 140 °F - 40 - 60 °C
Host System Interface
KBW Laser Emulation Light Pen Wand Emulation OCIA RS-232 RS-485 USB
Standby Power
0.6
Pitch
68

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.