Honeywell Howard Leight

Hard Hat Mounted Ear Muffs, 26 dB, Leightning


original price: $58.25
5% off
new price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI S3.19-1974, AS/NZS, CSA Certified, EN 352-3 SNR, EPA Certified, Z94.2-1994
  • Dielectric No
  • Includes Adapter CP5007
  • Ear Muff Style Hard Hat Mounted
  • Series Leightning(R)
See all product information

Product Information

Details

Standards ANSI S3.19-1974, AS/NZS, CSA Certified, EN 352-3 SNR, EPA Certified, Z94.2-1994
Item Ear Muffs
Dielectric No
Includes Adapter CP5007
Ear Muff Style Hard Hat Mounted
Series Leightning(R)
Features Height Adjustable
Compatible Earmuff Leightning(R) L3H
Weight 15.1 oz
Material Robust Steel
Hard Hat Style Full Brim
For Use With Hard Hats, Hygiene Kit
Noise Reduction Rating 26 dB
Earmuff Type General Purpose
Cup Material Acrylonitrile-Butadiene-Styrene (ABS), red with black cushion back-plate.
Band Material Acrylonitrile-Butadiene-Styrene (ABS)
Cushion Material Foam in cross-linked polyethylene, replaceable, self-adhesive, black vinyl.
Band Color Black
Cup Color Red
Compatible Manufacturer Model Number 1012000

Description

Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, Dielectric No, Cushion Material Foam, Polyethylene, Vinyl, Compatible Manufacturer Model Number 1012000, For Use With Hard Hats, Hygiene Kit, Includes Adapter CP5007, Cup Color Black/Red, Series Leightning(R), Earmuff Type Rigid, Standards ANSI S3.19-1974, AS/NZS, CSA Certified, EN 352-3 SNR, EPA Certified, Z94.2-1994, Replacement Pad Grainger Part Number 3NKW7, Band Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.