Shop HONEYWELL HOWARD LEIGHT

VeriShield Over-the-Head Electronic Ear Muffs, 20 dB NRR, Electrically Insulated

  • Mfr # 1035197-VS

  • Zoro # G8519552


product price:  $18.55
/ea

Key Features

Color
Black
Series
VeriShield
Noise Reduction Rating
20 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1035197-VS
Zoro #
G8519552
UPC #
-
Country of Origin
China

Details

Item
Electronic Ear Muffs
Color
Black
Series
VeriShield
Noise Reduction Rating
20 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
Yes
Protection Type
Noise Reduction
Standards
CSA Class B
Features
Lightweight Cushioned Headband, Memory Foam Ear Cushions
Earmuff Type
Rigid
Radio Band Type
No Radio Band
Number of Batteries
0
Wired Connection Type
2.5mm Stereo Jack
For Use With
Face Shields, Hard Hats, Hygiene Kit
Batteries Included
No
Battery Type
None
Weight
0.57 lb
Includes
2.5mm Cable
Cup Material
ABS
Band Color
Black
Cup Color
Black
Band Material
Plastic
Electrically Insulated
Yes
Earmuff Style
Over-the-Head

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 20 dB, Dielectric Yes, Cushion Material Foam, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class B, Band Color Black, Band Material Plastic, Cup Material ABS, Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening, Weight 0.57 lb, Electrically Insulated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.