Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield
Mfr # 1035195-VS
Zoro # G8521494
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2.5mm Cable
- Batteries Included No
- For Use With Face Shields, Hard Hats, Hygiene Kit
- Radio Band Type No Radio Band
- Series VeriShield(TM) 100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Jacket, 4XL, Navy, 60" to 62" Chest (3000-9)
- 3M Lens (6898)
- CONDOR Safety Sign, 13" W, 13" H, 0.125" Thickness, 486G82 (486G82)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035127-VS)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035106-VS)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- Honeywell Howard Leight Earmuffs