Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Reusable Bell Shape, Orange
Mfr # HL400-MXM-REFILL
Zoro # G5255019
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Max(R)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-MXM-REFILL
- Zoro # G5255019
- UPC # 033552021674
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Height | 13 1/4 in |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 800, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Orange, Overall Depth 7 3/4 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards OSHA CFR 1910.95, Compatible Grainger Part Number 55TA91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 9, PR (S18TAGOFN9)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- Honeywell Howard Leight Ear Plug Dispensers & Refills