Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Earplug Dispenser, 9 1/4 in D, 16 3/4 in H
Mfr # HL400-LPF-INTRO-AM
Zoro # G300692087
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Color Yellow
- Capacity - Pairs of Earplugs 400 Pairs
- Insertion Method Roll-Down
- For Use With Ear Plugs
- Overall Height 16 3/4 in
Product Information
- Brand Honeywell Howard Leight
- MFR # HL400-LPF-INTRO-AM
- Zoro # G300692087
- UPC # 033552023029
- Country of Origin China
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 16 3/4 in |
Earplug Size | Universal |
Overall Depth | 9 1/4 in |
Overall Width | 10 in |
Details
Description
Earplug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Contoured-T, Earplug Color Green, Cord Options Uncorded, Overall Depth 9 1/4 in, Overall Width 10 in, Overall Height 16 3/4 in, Earplug Size Universal, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor, Gray, 7" H, Polycarbonate (X5-SV02)
- RINGERS GLOVES Gloves® Rope Rescue Black XL (353-11)
- SIGNMISSION OSHA, Proper PPE Required Beyond This Point Hard, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17896)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (4GMT1)
- Honeywell Howard Leight Ear Plug Dispensers & Refills