Reusable Vinyl Ear Plugs, Flange Shape, 27 dB, Blue, 100 PK

  • Mfr # DPAS-30R

  • Zoro # G307465691


product price: $181.99
/pk 100, $1.82/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS-30R
Zoro #
G307465691
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
Vinyl
Pairs Per Package
100
Ear Muff Style
Corded
Cord Material - Hearing Protection
Vinyl
Standards
ANSI S.3.19-1974
Cord Color
Red
Metal Detectable
No
Material
Vinyl

Description

Optimized for exceptional inear comfort, AirSoft's Reusable Earplugs new fourflange design creates a better seal in the ear canal, delivering optimal protection and increased comfort for longterm wear Internal fins create an interlocking, noiseblocking barrier within the air pocket, providing dependable attenuation for all wearers upon proper insertion At the same time, AirSoft's firm stem and tapered shape facilitate easy insertion and removal, and allow the earplug to sit comfortably in the ear canal Corded styles feature either a red vinyl cord or white nylon cord for easy removal NRR 27 dB Packaged 100 pairdispenser 10 dispenserscase


  • •Blue color
  • •Polybag packaging
  • •Advanced air pocket design features internal noise-blocking fins
  • •Four-flange profile creates better seal in the ear canal
  • •Less pressure in the ear canal eliminates that "plugged up" feeling
  • •Rounded flanges, tapered shape fits better in the ear canal
  • •Firm stem facilitates easy insertion and removal
  • •Outstanding noise-blocking protection
  • •highest attenuation in multiple-use
  • •NRR 27 dB
  • •100 pair per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.