Zoro Homepage

Hydrogen Sulfide QC Gas Cylinder

  • Mfr # 600-0159-000

  • Zoro # G3631042


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
For Use With
Monitor Calibration
Cylinder Capacity
11 L
Background Gas
Nitrogen
Gas Mixture
25 PPM Balance Nitrogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-0159-000
Zoro #
G3631042
UPC #
-
Country of Origin
Multiple

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
For Use With
Monitor Calibration
Cylinder Capacity
11 L
Background Gas
Nitrogen
Gas Mixture
25 PPM Balance Nitrogen
Chemical Formula
H2S
Gas Type
Hydrogen Sulfide
CAS Number
7783-06-4
Container Type
Cylinder
Product Type
Calibration Gas

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 11 L, For Use With Monitor Calibration, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.