Hyperion 1300G, Usb Kit, Scanner (1300G-1), 1D, Ivory, Usb
- Mfr # 1300G-1USB-N
- Zoro # G1079490
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Connectivity Technology
Cable
Motion Tolerance
20 in/s
Max. Ambient Light
70000 lux
Scan Rate
270 scan/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300G-1USB-N
- Zoro #
- G1079490
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Ivory
- Item
- Barcode Scanner
- Connectivity Technology
- Cable
- Motion Tolerance
- 20 in/s
- Max. Ambient Light
- 70000 lux
- Scan Rate
- 270 scan/s
- Standby Current
- 125 mA
- Host Interface
- USB
- Reading Angle
- 65° (Pitch), 65° (Skew)
- Min. Print Contrast
- 20%
- Drop Specification
- Designed to withstand 50 drops on concrete from 1.5m
- IP Rating
- IP41
- Scanner Range
- Short Range
- Scanning Capability
- 1D
- Barcode Symbology Supported
- Reads standard 1D and GS1 DataBar™ symbologies
- Operating Temp. Range
- 122°F (50°C)
- Green Environmental Attribute
- Environmentally Friendly
- Storage Temperature
- -40°F (-40°C) to 140°F (60°C)
- Scan Pattern
- Single Line
- Input Current
- 200 mA
- Humidity
- 0.95 (Non-condensing)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.