This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating DT-2RV-A7

Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # DT-2RV-A7
  • Zoro # G4717036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-2RV-A7
Zoro #
G4717036
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Actuator Length
2.50"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Length
2.0"
Overall Width
2 in
Overall Depth
0.7 in
Overall Height
1 in
Lever Actuator Length
2.5 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
10 A @ 240 V
DC Contact Rating - Snap Action Switch
0.3 A @ 125 V
Contact Form- Switches
DPDT
Operating Force
3.5 to 6 oz
Current Rating
10A
Over Travel
0.625 in
Max. Pretravel
1 in
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Screw
Differential Travel
0.49 in
Terminal Type
Screw
Standards
CSA, UL Listed
Voltage Rating
250VAC
Watertight - Snap Action Switch
No
Release Force
1 oz
Series
DT
Contact Form
DPDT
Type of Actuator
Straight Lever
Operating Temp. Range
-67 Degrees to 185 Degrees F
DC Contact Rating
0.3 A @ 125 V
AC Contact Rating
10 A @ 240 V
Body Material
Phenolic
Electrical Connection
Screw
Actuator Style
Hinge Lever
Differential Travel - Maximum
0.49 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10 A @ 240 V, DC Contact Rating - Snap Action Switch 0.3 A @ 125 V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.