Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Find all your deals in one place. Shop All Cyber Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Industrial Control & Automation
  6. /
  7. Switches
  8. /
  9. Snap Action Switches
  10. /
  11. Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating
This item is Discontinued.
Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating DT-2RV3-A7
Honeywell

Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # DT-2RV3-A7
  • Zoro # G4629125
Shop for similar items
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Honeywell
  • MFR # DT-2RV3-A7
  • Zoro # G4629125
  • Country of Origin Mexico
  • Category Snap Action Switches

Dimensions

Lever Actuator Length - Snap Action Switch 2.5 in
Height - Snap Action Switch 1 in
Width - Snap Action Switch 2 in
Depth - Snap Action Switch 0.7 in
Length 2.0"
Mounting Dimension 1.00" Centers
Height 1.0"
Depth 0.7"
Mounting Dimension - Snap Action Switch 1.00 in Centers
Actuator Length 2.50"
Lever Actuator Length 2.5 in
Overall Width 2 in
Overall Depth 0.7 in
Overall Height 1 in

Details

Item Snap Action Switch
Actuator Type - Snap Action Switch Hinge, Lever
AC Contact Rating - Snap Action Switch 10 A @ 240 V
DC Contact Rating - Snap Action Switch 0.3 A @ 125 V
Contact Form- Switches DPDT
Watertight - Snap Action Switch No
Operating Force 4 to 7 oz
Operating Temp. Range -67 Degrees to 185 Degrees F
Housing Material General Purpose Phenolic
Contact Form DPDT
Voltage Rating 250VAC
Release Force 0.52 oz
Differential Travel 0.114 in
Terminal Type Screw
Current Rating 10A
Type of Actuator Straight Lever
Max. Pretravel 0.27 in
Electrical Connection - Snap Action Switch Screw
Series DT
Over Travel 0.01 in
Standards CSA, UL Listed
AC Contact Rating 10 A @ 240 V
DC Contact Rating 0.3 A @ 125 V
Actuator Style Hinge Lever
Differential Travel - Maximum 0.114 in
Electrical Connection Screw
Body Material Phenolic

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10 A @ 240 V, DC Contact Rating - Snap Action Switch 0.3 A @ 125 V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc