This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-RW8435-A2

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-RW8435-A2
  • Zoro # G4579014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-RW8435-A2
Zoro #
G4579014
UPC #
784549155406
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.50"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Length
2.0"
Depth
0.7"
Overall Width
2 in
Lever Actuator Length
2.5 in
Overall Depth
0.7 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Series
BZ
Electrical Connection - Snap Action Switch
Screw
Standards
CSA, ENEC, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Contact Form
SPDT
Over Travel
0.219 in
Voltage Rating
250VAC
Operating Force
7 gf max
Current Rating
15a
Terminal Type
Screw
Watertight - Snap Action Switch
No
Differential Travel
0.003 in
Type of Actuator
Straight Lever
Max. Pretravel
0.266 in
AC Contact Rating
15 A @ 240 V
Body Material
Phenolic
Actuator Style
Hinge Lever
Electrical Connection
Screw
Differential Travel - Maximum
0.003 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.