This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating BZ-2RW876T

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW876T
  • Zoro # G4729146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW876T
Zoro #
G4729146
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.25 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Depth
0.7"
Actuator Length
1.25"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Mounting Dimension
1.00" Centers
Lever Actuator Length
1.25 in
Overall Depth
0.7 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Terminal Type
Screw
Over Travel
3.58 mm
Voltage Rating
480VAC
Current Rating
15a
Housing Material
Phenolic
Series
BZ
Type of Actuator
Straight Lever
Watertight - Snap Action Switch
No
Max. Pretravel
0.185 in
Differential Travel
0.004 in
Standards
CSA, ENEC, UL Listed
Operating Temp. Range
85 Degrees C
Electrical Connection - Snap Action Switch
Screw
Operating Force
1.67 N
Release Force
1.5 oz
Contact Form
SPDT
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 480 V
Actuator Style
Hinge Lever
Body Material
Phenolic
Electrical Connection
Screw
Differential Travel - Maximum
0.004 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.25 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.