This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating BA-2RV136-A2

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BA-2RV136-A2
  • Zoro # G4706204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-2RV136-A2
Zoro #
G4706204
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.50"
Height
1.0"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Mounting Dimension
1.00" Centers
Overall Width
2 in
Overall Height
1 in
Lever Actuator Length
2.5 in
Overall Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 230 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Straight Lever
Over Travel
0.05 in
Voltage Rating
250VAC
Standards
CE 61058-1, CSA LR41370, UL E12252
Max. Pretravel
0.4 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Terminal Type
Screw
Operating Force
14.0 to 22.0 oz
Current Rating
20A
Series
BA
Contact Form
SPDT
Watertight - Snap Action Switch
No
Differential Travel
0.07 in
Release Force
5.75 oz
AC Contact Rating
20 A @ 480 V
DC Contact Rating
20 A @ 230 V
Electrical Connection
Screw
Differential Travel - Maximum
0.07 in
Body Material
Phenolic
Actuator Style
Hinge Lever

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 230 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.