This item is Discontinued.

Honeywell Industrial Snap Action Switch, Leaf, Lever Actuator, SPDT, 10A @ 120V AC Contact Rating MT-4RL-A28

Industrial Snap Action Switch, Leaf, Lever Actuator, SPDT, 10A @ 120V AC Contact Rating (Discontinued)

  • Mfr # MT-4RL-A28
  • Zoro # G4716652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-4RL-A28
Zoro #
G4716652
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.95 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Actuator Length
1.95"
Mounting Dimension
1.00" Centers
Depth
0.7"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Height
1 in
Lever Actuator Length
1.95 in
Overall Depth
0.7 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Leaf, Lever
AC Contact Rating - Snap Action Switch
10 A @ 120 V
DC Contact Rating - Snap Action Switch
3 A @ 250 V
Contact Form- Switches
SPDT
Voltage Rating
125VAC
Watertight - Snap Action Switch
No
Over Travel
0.06 in
Type of Actuator
Leaf Lever
Standards
CSA, UL Listed
Operating Force
3.34 N
Series
MT
Release Force
1 oz
Max. Pretravel
0.249 in
Terminal Type
Screw
Contact Form
SPDT
Electrical Connection - Snap Action Switch
Screw
Housing Material
Phenolic
Operating Temp. Range
82 Degrees C
Current Rating
10A
AC Contact Rating
10 A @ 120 V
DC Contact Rating
3 A @ 250 V
Actuator Style
Lever
Electrical Connection
Screw
Body Material
Phenolic

Description

Snap Action Switch, Leaf, Lever, AC Contact Rating - Snap Action Switch 10 A @ 120 V, DC Contact Rating - Snap Action Switch 3 A @ 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.95 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series MT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.