This item is Discontinued.

Honeywell Industrial Snap Action Switch, Leaf, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RL-P4

Industrial Snap Action Switch, Leaf, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RL-P4
  • Zoro # G4717571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RL-P4
Zoro #
G4717571
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.95 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.95"
Mounting Dimension
1.00" Centers
Length
2.0"
Depth
0.7"
Lever Actuator Length
1.95 in
Overall Depth
0.7 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Leaf, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Release Force
0.494 oz
Differential Travel
0.05 in
Series
BZ
Over Travel
0.06 in
Contact Form
SPDT
Type of Actuator
Straight Lever
Electrical Connection - Snap Action Switch
Screw
Housing Material
General Purpose Phenolic
Terminal Type
Screw
Max. Pretravel
0.124 in
Voltage Rating
250VAC
Watertight - Snap Action Switch
No
Standards
CE 61058-1, CSA LR41370, UL E12252
Operating Temp. Range
-67 Degrees to 185 Degrees F
Current Rating
15a
Operating Force
5 oz
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Body Material
Phenolic
Electrical Connection
Screw
Differential Travel - Maximum
0.05 in
Actuator Style
Lever

Description

Snap Action Switch, Leaf, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.95 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.