This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 120V AC Contact Rating BZ-2RW8255-A2-S

Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 120V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW8255-A2-S
  • Zoro # G4586364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW8255-A2-S
Zoro #
G4586364
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.9 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Mounting Dimension
1.00" Centers
Length
2.0"
Actuator Length
1.90"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Height
1 in
Lever Actuator Length
1.9 in
Overall Width
2 in
Overall Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Over Travel
0.156 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Voltage Rating
125VAC
Max. Pretravel
0.218 in
Release Force
0.75 oz
Housing Material
General Purpose Phenolic
Operating Force
3.5 oz
Series
BZ
Current Rating
15a
Contact Form
SPDT
Standards
CE, CSA, UL Listed
Differential Travel
0.004 to 0.040 in
Terminal Type
Screw
Type of Actuator
Long Roller Lever
Electrical Connection - Snap Action Switch
Screw
Watertight - Snap Action Switch
No
AC Contact Rating
15 A @ 120 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Minimum
0.004 in
Body Material
Phenolic
Differential Travel - Maximum
0.04 in
Actuator Style
Roller Lever
Electrical Connection
Screw

Description

Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 15 A @ 120 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.9 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.