This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW82212T

Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW82212T
  • Zoro # G4602166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW82212T
Zoro #
G4602166
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Actuator Length
1.05"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Length
2.0"
Overall Depth
0.7 in
Overall Height
1 in
Overall Width
2 in
Lever Actuator Length
1.05 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Type of Actuator
Long Roller Lever
Current Rating
15a
Watertight - Snap Action Switch
No
Standards
CSA, ENEC, UL Listed
Operating Force
6 oz
Voltage Rating
250VAC
Max. Pretravel
0.078 in
Differential Travel
0.003 to 0.020 in
Release Force
1.5 oz
Housing Material
Phenolic
Over Travel
0.094 in
Series
BZ
Terminal Type
Screw
Contact Form
SPDT
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Electrical Connection
Screw
Differential Travel - Maximum
0.02 in
Body Material
Phenolic
Actuator Style
Roller Lever
Differential Travel - Minimum
0.003 in

Description

Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.