This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW825551-D6

Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW825551-D6
  • Zoro # G4729925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW825551-D6
Zoro #
G4729925
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.9 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Actuator Length
1.90"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Depth
0.7"
Overall Depth
0.7 in
Overall Width
2 in
Lever Actuator Length
1.9 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Over Travel
0.156 in
Terminal Type
Screw
Standards
CSA, ENEC, UL Listed
Current Rating
15a
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Housing Material
General Purpose Phenolic
Release Force
0.75 oz
Series
BZ
Contact Form
SPDT
Type of Actuator
Long Roller Lever
Max. Pretravel
0.218 in
Operating Force
3.5 oz
Differential Travel
0.004 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Quick Connect
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 240 V
Actuator Style
Roller Lever
Differential Travel - Maximum
0.004 in
Body Material
Phenolic
Electrical Connection
Quick Connect

Description

Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.9 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.