This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW82113T

Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW82113T
  • Zoro # G4722024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW82113T
Zoro #
G4722024
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.9 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Depth
0.7"
Actuator Length
1.90"
Lever Actuator Length
1.9 in
Overall Depth
0.7 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Operating Force
3.5 oz
Housing Material
Phenolic
Type of Actuator
Roller Lever
Differential Travel
0.004 to 0.040 in
Terminal Type
Screw
Standards
CE, CSA, UL Listed
Max. Pretravel
0.218 in
Series
BZ
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Current Rating
15a
Contact Form
SPDT
Release Force
0.75 oz
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
Over Travel
0.124 in
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Maximum
0.04 in
Electrical Connection
Screw
Body Material
Phenolic
Actuator Style
Roller Lever
Differential Travel - Minimum
0.004 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.9 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.