This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW822-P4

Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW822-P4
  • Zoro # G4562835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW822-P4
Zoro #
G4562835
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.03 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Actuator Length
1.03"
Mounting Dimension
1.00" Centers
Length
2.0"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Height
1 in
Lever Actuator Length
1.03 in
Overall Depth
0.7 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Differential Travel
0.003 to 0.020 in
Operating Force
6 oz
Housing Material
General Purpose Phenolic
Contact Form
SPDT
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Series
BZ
Type of Actuator
Short Roller Lever
Standards
CE, CSA, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Max. Pretravel
0.078 in
Over Travel
0.094 in
Electrical Connection - Snap Action Switch
Screw
Current Rating
15a
Terminal Type
Screw
Release Force
1.5 oz
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Maximum
0.02 in
Actuator Style
Roller Lever
Differential Travel - Minimum
0.003 in
Body Material
Phenolic
Electrical Connection
Screw

Description

Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.