This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW8222-A2

Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW8222-A2
  • Zoro # G4716363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW8222-A2
Zoro #
G4716363
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Mounting Dimension
1.00" Centers
Actuator Length
1.05"
Overall Depth
0.7 in
Lever Actuator Length
1.05 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Series
BZ
Standards
CSA, ENEC, UL Listed
Electrical Connection - Snap Action Switch
Screw
Current Rating
15a
Release Force
1.25 oz
Operating Temp. Range
-67 Degrees to 185 Degrees F
Voltage Rating
250VAC
Housing Material
General Purpose Phenolic
Contact Form
SPDT
Type of Actuator
Short Roller Lever
Max. Pretravel
0.078 in
Terminal Type
Screw
Differential Travel
0.003 to 0.020 in
Watertight - Snap Action Switch
No
Operating Force
2.5 to 6.5 oz
Over Travel
0.141 in
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 240 V
Body Material
Phenolic
Actuator Style
Roller Lever
Operating Force - Minimum
2.5 ozf
Differential Travel - Maximum
0.02 in
Electrical Connection
Screw
Differential Travel - Minimum
0.003 in
Operating Force - Maximum
6.5 ozf

Description

Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.