This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RW822T

Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW822T
  • Zoro # G4554943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW822T
Zoro #
G4554943
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.03 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Height
1.0"
Length
2.0"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.03"
Overall Height
1 in
Overall Width
2 in
Overall Depth
0.7 in
Lever Actuator Length
1.03 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Differential Travel
0.003 to 0.020 in
Max. Pretravel
0.078 in
Standards
CE, CSA, UL Listed
Terminal Type
Screw
Housing Material
General Purpose Phenolic
Current Rating
15a
Contact Form
SPDT
Voltage Rating
250VAC
Release Force
1.5 oz
Series
BZ
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Over Travel
0.094 in
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Short Roller Lever
Operating Force
6 oz
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Electrical Connection
Screw
Body Material
Phenolic
Differential Travel - Maximum
0.02 in
Differential Travel - Minimum
0.003 in
Actuator Style
Roller Lever

Description

Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.