Snap Action Switch, Overtravel Roller, Plunger, Short Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RDS5551-A2

  • Zoro # G4709957


product price:  $59.59
/ea

Key Features

Actuator Type - Snap Action Switch
Overtravel Roller, Plunger, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RDS5551-A2
Zoro #
G4709957
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Mounting Dimension
1.00" Centers
Depth
0.7"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Body Width
1.94 in
Overall Height
1 in
Overall Width
1.94 in
Body Height
1 in
Mounting Hole Diameter
1/8 in
Overall Depth
0.7 in
Body Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Overtravel Roller, Plunger, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Max. Pretravel
0.07 in
Current Rating
15a
Terminal Type
Screw
Release Force
4 ozf
Electrical Connection - Snap Action Switch
Screw
Operating Force
19 oz
Watertight - Snap Action Switch
No
Series
BZ
Voltage Rating
250VAC
Differential Travel
0.0025 in
Contact Form
1NO/1NC
Housing Material
General Purpose Phenolic
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.06 in
Type of Actuator
Short Overtravel Plunger
Standards
CE, CSA, ENEC, UKCA, UL Listed
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Operator Configuration
Low Overtravel, Sealed
Head Action
Spring Return, Standard
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in. in.
Over-Travel
0.06 in (1.52mm) OT
Differential-Travel - max
0.0025 in (0.063mm) DT
Force to Operate
19 oz (5.28N) OF
Type
Basic Limit Switch
Head
Plunger
Connection
Screw Terminal
Construction
Phenolic
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Actuator Style
Plunger
Electrical Connection
Screw
Body Material
Phenolic
Differential Travel - Maximum
0.0025 in
Operating Temperature - Minimum
-67 Degrees F
Differential Travel - Minimum
0.0004 in
Pretravel
0.07 in
Operating Force - Maximum
19 ozf
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.06 in
Operating Force - Minimum
13 ozf

Description

Snap Action Switch, Overtravel Roller, Plunger, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.