This item is Discontinued.

Honeywell Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RQ181T

Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RQ181T
  • Zoro # G4727712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RQ181T
Zoro #
G4727712
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Height
1.0"
Actuator Length
2.00"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Length
2.0"
Overall Width
2 in
Overall Height
1 in
Overall Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Series
BZ
Electrical Connection - Snap Action Switch
Screw
Standards
CSA, ENEC, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Housing Material
Phenolic
Max. Pretravel
0.015 in
Contact Form
SPDT
Voltage Rating
250VAC
Release Force
4 oz
Differential Travel
0.0004 to 0.0020 in
Current Rating
15a
Over Travel
0.14 in
Terminal Type
Screw
Operating Force
9 to 13 oz
Type of Actuator
Panel Mount Plunger
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Electrical Connection
Screw
Actuator Style
Plunger
Differential Travel - Minimum
0.0004 in
Differential Travel - Maximum
0.002 in
Body Material
Phenolic

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.