Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 480V AC Contact Rating (Discontinued)
- Mfr # BZ-R21-A2
- Zoro # G4722751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BZ-R21-A2
Zoro #
G4722751
UPC #
078454915645
Country of Origin
Mexico
Dimensions
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Mounting Dimension
1.00" Centers
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Depth
0.7"
Overall Width
2 in
Overall Height
1 in
Overall Depth
0.7 in
Description
Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 480 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.