This item is Discontinued.

Honeywell Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2R5551-A2

Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2R5551-A2
  • Zoro # G4712617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2R5551-A2
Zoro #
G4712617
UPC #
078454918820
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Depth
0.7"
Height
1.0"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
2.00"
Length
2.0"
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Current Rating
15a
Release Force
4 oz
Max. Pretravel
0.075 in
Over Travel
0.005 in
Differential Travel
0.0025 in
Voltage Rating
250VAC
Type of Actuator
Pin Plunger
Watertight - Snap Action Switch
No
Series
BZ
Standards
CSA, ENEC, UL Listed
Operating Force
15 oz
Housing Material
General Purpose Phenolic
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
Terminal Type
Screw
Contact Form
SPDT
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 240 V
Body Material
Phenolic
Actuator Style
Pin Plunger
Electrical Connection
Screw
Differential Travel - Maximum
0.0025 in

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.