This item is Discontinued.

Honeywell Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating BA-2R708-P7

Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BA-2R708-P7
  • Zoro # G4710343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-2R708-P7
Zoro #
G4710343
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Depth
0.7"
Length
2.0"
Height
1.0"
Actuator Length
2.00"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Depth
0.7 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 230 V
Contact Form- Switches
SPDT
Type of Actuator
Pin Plunger
Contact Form
SPDT
Release Force
10 oz
Over Travel
0.017 in
Series
BA
Differential Travel
0.0020 to 0.0075 in
Current Rating
20A
Operating Force
14.0 to 22.0 oz
Max. Pretravel
0.05 in
Electrical Connection - Snap Action Switch
Screw
Operating Temp. Range
-67 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Housing Material
General Purpose Phenolic
Voltage Rating
250VAC
Terminal Type
Screw
Standards
CE, CSA, UL Listed
AC Contact Rating
20 A @ 480 V
DC Contact Rating
20 A @ 230 V
Differential Travel - Maximum
0.0075 in
Body Material
Phenolic
Actuator Style
Pin Plunger
Differential Travel - Minimum
0.002 in
Electrical Connection
Screw

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 230 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.