This item is Discontinued.

Honeywell Industrial Snap Action Switch, Wobble Stick Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-2RQW1-A2

Industrial Snap Action Switch, Wobble Stick Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RQW1-A2
  • Zoro # G4725086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RQW1-A2
Zoro #
G4725086
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
6.7 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Actuator Length
6.70"
Length
2.0"
Depth
0.7"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Depth
0.7 in
Lever Actuator Length
6.7 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Wobble Stick
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Max. Pretravel
0.5 in
Operating Force
2.5 oz
Voltage Rating
250VAC
Operating Temp. Range
-67 Degrees to 185 Degrees F
Standards
CSA, ENEC, UL Listed
Series
BZ
Watertight - Snap Action Switch
No
Terminal Type
Screw
Housing Material
General Purpose Phenolic
Contact Form
SPDT
Type of Actuator
Wobble
Electrical Connection - Snap Action Switch
Screw
Current Rating
15a
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 240 V
Electrical Connection
Screw
Body Material
Phenolic

Description

Snap Action Switch, Wobble Stick, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 6.7 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.