Motorized Gas Valve VK Series – Auto Shut-Off, DN 40-250, 230mbar–8bar
Mfr # KS74915793
Zoro # G215413746
product price: $991.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS74915793
Zoro #
G215413746
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL KROMSCHRODER CVR,VLV,BTTM,VK50A/B is a valve part intended for compatibility with VK series Class A gas safety valves. These valves incorporate automatic shut-off functionality; remains closed in de-energized state, featuring slow opening and quick closing functions compatible with specified gas and air systems. The product meets EN 161 standards and holds EU certification.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option (VK..G) for specific system compatibility
- VK..H models include drives rated for operation at higher pressure ranges
- Design options (VK..X) are certified according to applicable standards for zone 1 and 2 areas
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: maximum from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.