Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Solenoid Valve – Class A, 500 mbar, IP65, DN10-125

  • Mfr # KS88030729

  • Zoro # G015421941


product price: $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS88030729
Zoro #
G015421941
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/40R/NY is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. When not energized, the valve is in a closed position as per design specifications and operates at a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65 rating for ingress protection. The unit is certified according to applicable EU, FM, and CSA standards; suitable for integration into systems meeting requirements up to SIL 3 and PL e based on manufacturer’s documentation.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.