
Linear Flow Control Valve - VFC120/20R05-15-3PP, 1", DN10-25, Gas/Air
Mfr # KS88303400
Zoro # G115441689
original price: $1,129.99
10% off
new price: $1,016.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS88303400
Zoro #
G115441689
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL KROMSCHRODER VFC120/20R05-15-3PP is a linear flow control valve intended for use in continuously regulated burner processes. This gas valve enables modulation of gas and air flow according to input signal. It provides a linear ratio between input signal and flow rate. It is compatible with actuator models IC 20 or IC 40.
Key features include:
- Linear ratio of input signal to flow rate
- Control ratio of 25:1 for both gas and air
- Compatible with actuators IC 20 or IC 40
- EU certified product
- Size: 1; Nominal diameter (DN): 10 to 25 mm
- Rp internal thread connection type
- Maximum operating pressure (pu): up to 500 mbar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.