Limit Switch - BX/BX2 Series, Hazardous Location, Snap Action, Weather-Sealed
Mfr # BXM4N
Zoro # G515282561
product price: $1,267.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXM4N
Zoro #
G515282561
UPC #
-
Country of Origin
Unknown
Description
The Honeywell Snap Action Limit Switch, part of the MICRO SWITCH BX/BX2 Series, is rated for operation in environments classified as hazardous locations, per applicable standards.
The switch housing incorporates a flame path intended to direct internal gases within the housing; see product specifications for performance parameters.
This construction helps prevent ignition outside the switch body during operation.
Key features:
- Available in two versions: standard BX Series with aluminum housing and BX2 Series with 316L stainless steel housing
- Constructed of 316L stainless steel, which is resistant to corrosion as specified by material properties
- Weather-sealed design per manufacturer’s specifications; refer to IP rating for environmental compatibility
- Intended for installation in areas classified under relevant explosion protection standards (e.g., ATEX/IECEx), subject to compliance with local codes
- Operating heads are field adjustable at 90° increments
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.