This item is Discontinued.

Honeywell Limit Switch, Cat Whisker, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top GLAA20K8C

Limit Switch, Cat Whisker, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top (Discontinued)

  • Mfr # GLAA20K8C
  • Zoro # G4181274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLAA20K8C
Zoro #
G4181274
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
5.5 in
Body Width - Limit Switch
1.65 in
Width
1.65"
Body Depth - Limit Switch
1.65 in
Body Height - Limit Switch
3.23 in
Height
3.23"
Depth
1.65"
Actuator Length
5.50"
Connection Size
1/2 in. NPT
Mounting Hole Diameter
0.21 in
Body Depth
1.65 in
Body Width
1.65 in
Body Height
3.23 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Arm Material
Stainless Steel
Actuator Location
Top
Body Material
Zinc Die Cast
Mounting Hole - Limit Switch
(4) 0.21 in dia
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator (Limit Switch)
No
Number of Poles
2
AC Contact Rating
10A at 600V
Amps
10
Operating Temp. Range
-13 Degrees to 185 Degrees F
IP Rating
67
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Location (Limit Switch)
Top
Operating Force
0.9 in-lb
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Wobble Stick
Actuator Style
Wobble Stick, Cat Whisker
NEMA Rating
1, 12, 13, 4
Travel
Differential Travel 8 Degrees , Maximum Pretravel 18 Degrees
Electrical Connection
Screw Terminals
Voltage Rating
600VAC/250VDC
Contact Form
2NC/2NO, DPDT
DC Contact Rating
10A at 250V
Wiring Entry
1/2 in NPT
Boot Sealed Actuator - Limit Switch
No
Series
GLA/GLS
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Movement
Wobble
Actuator Style (Limit Switch)
Wobble Stick, Cat Whisker
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Contact Form - Limit Switch
2NC/2NO
Body Style (Limit Switch)
Standard
Differential Travel
8 Degrees
Connection Type
Threaded Entry
Body Construction
Die Cast Zinc
Type
Basic Limit Switch
Pre-Travel - Travel To Operate
18 deg PT
Head/Operator
Wobble (w/o operator)
Differential-Travel - Travel To Reset
8 deg DT
Poles/Contacts
DPDT 2NO 2NC
Head Action
Spring Return, Standard
Rating - NEMA
NEMA 4
Operator Configuration
Cat Whisker
Current Rating - nominal
10A
Operating Temperature - min
-13 deg F (-25 deg C)
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Operating Temperature - max
185 deg F (85 deg C)
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
0.9 in-lb
Operating Temperature - Maximum
185 Degrees F
Number of Mounting Holes
4
Mounting Hole Vertical Center to Center Distance
60 mm
Directional Movement
Omnidirectional
Body Configuration
Non Plug-In
Pretravel
18 Degrees
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 12, 13, 4

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.