Zoro Homepage

Limit Switch - Compact LS Series, Rotary Roller Lever, SPDT, 10A, Zinc Body

  • Mfr # 1LS131

  • Zoro # G4093826


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LS131
Zoro #
G4093826
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
1.5 in
Width
1.19"
Roller Dia.
0.75 in
Body Depth - Limit Switch
1.13 in
Depth
1.13"
Body Width - Limit Switch
1.19 in
Roller Width
0.25 in
Height
4.05"
Actuator Length
1.50"
Body Height - Limit Switch
2.7 in
Connection Size
1/2 in. NPT
Body Depth
1.13 in
Mounting Hole Diameter
0.19 in
Overall Width
1.57 in
Overall Height
8.05 in
Roller Diameter
0.75 in
Body Width
1.57 in
Body Height
2.7 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Standards
CSA, UL
Body Material
Zinc Die Cast
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Rotary
Electrical Connection
Screw Terminals
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
Not Rated
Actuator Style
Rotary Lever Arm
Voltage Rating
480VAC
Series
LS
Amps
10
IP Rating
No IP Rating
NEMA Rating
1, 13, 3, 4, 6
Travel
Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
Stem Thread - Limit Switch
No Stem
Movement
Rotary
Number of Poles
1
Contact Form
1NC/1NO, SPDT
Actuator Location
Side
Body Style (Limit Switch)
Miniature
Operating Temp. Range
-20 Degrees to 160 Degrees F
Operating Force
5 oz
Arm Material
Steel
Actuator Style (Limit Switch)
Rotary, Roller Lever
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
AC Contact Rating
10A at 480V
Roller Material
Steel
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(4) 0.19 in dia
Limit Switch Style
General Purpose Limit Switch
Connection Type
Threaded Entry
Differential Travel
4 Degrees
Type
Compact Limit Switch
Body Construction
Die Cast Zinc
Current Rating - nominal
10A
Travel Direction
CW or CCW
Head/Operator
Side Rotary Roller Lever
Poles/Contacts
SPDT 1NO 1NC
Pre-Travel - Travel To Operate
5 deg PT
Differential-Travel - Travel To Reset
4 deg DT
Head Action
Spring Return, Low Force
Operating Temperature - min
-20 deg F (-29 deg C)
Over-Travel/Total-Travel
30 deg OT
Operating Temperature - max
160 deg F (71 deg C)
Electrical Rating - VAC/DC
10A 480Vac (Vdc Rated)
Operator Configuration
Standard
Rating - NEMA
NEMA 4,6
NEMA Enclosure Rating
1, 13, 3, 4, 6
Overtravel
30 Degrees
Operating Temperature - Minimum
-20 Degrees F
Mounting Hole Vertical Center to Center Distance
30 mm
Number of Mounting Holes
4
Pretravel
5 Degrees
Body Configuration
Non Plug-In
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
60 mm
Operating Torque - Maximum
1.7 in-lb
Mounting Style
Surface
Operating Temperature - Maximum
160 Degrees F

Description

Honeywell's MICRO SWITCH Compact LS Limit Switch Series is suitable for installation in environments with limited space, as specified by product dimensions. This compact limit switch equipped with a rotary roller lever actuator features a non plug-in die-cast zinc body and screw terminal electrical connections. The unit offers SPDT (single-pole double-throw) contact configuration with one normally open (NO) and one normally closed (NC) contact.

Key Features:

  • AC Contact Rating: 10A at 480V
  • Actuator Style: Rotary, Roller Lever; Actuator Length: 1.5 in; Arm Material: Steel
  • Actuator Location: Side; Head Action: Spring Return, Low Force
  • Body Construction/Material: Die Cast Zinc; Miniature style; Non Plug-In configuration
  • Electrical Connection: Screw Terminals; Wiring Entry/Connection Size: 1/2 in NPT Threaded Entry
  • Contact Form: SPDT (1NC/1NO)
  • Mounting Style/Holes: Surface mount with four 0.19 in diameter holes, rectangular pattern (2.31 x 1.19 in spacing)
  • Travel Parameters: Pretravel—5°, Differential Travel—4°, Overtravel—30°
  • Operating Temperature Range: -20°F to 160°F (-29°C to 71°C)
  • NEMA Enclosure Ratings: Types 1, 3, 4, 6, and 13
  • Standards Compliance: CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.