Zoro Homepage

Limit Switch - Compact, SPDT, Roller Lever, 15A 600V AC, Surface Mount

  • Mfr # BZE6-2RQ2

  • Zoro # G4323252


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZE6-2RQ2
Zoro #
G4323252
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50"
Body Depth - Limit Switch
1.0 in
Actuator Length - Limit Switch
0.91 in
Roller Dia.
0.75 in
Body Height - Limit Switch
1.75 in
Body Width - Limit Switch
3.04 in
Depth
3.04"
Roller Width
0.25 in
Width
1.00"
Actuator Length
0.91"
Mounting Hole Diameter
0.98 in
Body Width
3.04 in
Body Depth
1 in
Overall Width
3.04 in
Roller Diameter
0.75 in
Overall Depth
1 in
Body Height
1.75 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
IP Rating
66
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Wiring Entry
1/2 in NPT
Mounting Hole - Limit Switch
(2) 0.22 in dia
Contact Form
1NC/1NO, SPDT
Arm Material
Steel
Actuator Style
Horizontal Roller Lever
Operating Temp. Range
-25 Degrees to 160 Degrees F
Roller Material
Steel
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
Body Style (Limit Switch)
Miniature
AC Contact Rating
15A at 600V
NEMA Rating
1
Basic Actuator Style (Limit Switch)
Plunger
Movement
Release Force 6 oz min
Limit Switch Style
General Purpose Limit Switch
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Actuator Location
Top
Standards
CSA, UL
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
2A at 250V
Mounting Hole Spacing - Limit Switch
1.00 in
Actuator Style (Limit Switch)
Plunger, Roller Lever
Body Material
Zinc Die Cast
Operating Force
10 oz to 18 oz
Series
BZ
Electrical Connection
Screw Terminals
Boot Sealed Actuator (Limit Switch)
No
Voltage Rating
600VAC/250VDC
Travel
Differential Travel 0.006 in, Maximum Pretravel 0.188 in, Minimum Over Travel 0.219 in
Contact Form - Limit Switch
1NC/1NO
Number of Poles
1
Differential Travel
0.01 in
Operating Temperature - Maximum
160 Degrees F
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Overtravel
0.22 in
Operating Force - Minimum
10 ozf
Operating Force - Maximum
18 ozf
Number of Mounting Holes
2
Pretravel
0.19 in
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-25 Degrees F
NEMA Enclosure Rating
1

Description

The Honeywell Limit Switch, part of the BZ Series, is a general purpose miniature limit switch suitable for surface mounting applications. It features a plunger with a horizontal steel roller lever actuator and offers single-pole double-throw (SPDT) contacts with 1 normally closed (NC) and 1 normally open (NO) contact. The zinc die cast body has a compact design; refer to dimensions for installation requirements.

Key Features:

  • Contact Ratings: 15A at 600V AC; 2A at 250V DC
  • Actuator Style: Plunger with horizontal steel roller lever; actuator length of 0.91"
  • Body Dimensions: Height 1.75", width 3.04", depth/overall depth 1"
  • Mounting: Surface mount with two horizontally spaced holes (1" apart), hole diameter of 0.22"
  • Electrical Connection: Screw terminals; wiring entry via 1/2" NPT
  • Mechanical Travel: Pretravel of 0.19", overtravel of 0.22", differential travel of 0.01"
  • Operating Force: Minimum force required is 10 ozf, maximum is 18 ozf
  • Temperature Range: Rated for operation within -25°F to +160°F temperature range
  • Protection Ratings: IP66 ingress protection; NEMA Type 1 enclosure rating
  • Standards Compliance: CSA and UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.