Zoro Homepage

Limit Switch - Compact, SPDT, Roller Lever, Zinc Die Cast, IP66 Rated

  • Mfr # BZE6-2RN2

  • Zoro # G4045684


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZE6-2RN2
Zoro #
G4045684
UPC #
-
Country of Origin
United States

Dimensions

Width
1.00"
Body Depth - Limit Switch
1.0 in
Depth
3.04"
Roller Dia.
0.75 in
Actuator Length - Limit Switch
0.91 in
Roller Width
0.25 in
Height
2.50"
Body Width - Limit Switch
3.04 in
Actuator Length
0.91"
Body Height - Limit Switch
1.75 in
Body Width
3.04 in
Body Height
1.75 in
Roller Diameter
0.75 in
Mounting Hole Diameter
0.98 in
Body Depth
1 in
Overall Width
3.04 in
Overall Depth
1 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole - Limit Switch
(2) 0.22 in dia
Boot Sealed Actuator (Limit Switch)
Yes
Actuator Style (Limit Switch)
Plunger, Roller Lever
Roller Material
Steel
Voltage Rating
600VAC/250VDC
Electrical Connection
Screw Terminals
NEMA Rating
1, 3, 4
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Wiring Entry
1/2 in NPT
Operating Force
10 oz to 20 oz
Series
BZ
Mounting Hole Spacing - Limit Switch
1.00 in
AC Contact Rating
15A at 600V
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Movement
Release Force 6 oz max
Number of Poles
1
Contact Form - Limit Switch
1NC/1NO
Limit Switch Style
General Purpose Limit Switch
Arm Material
Steel
Operating Temp. Range
-25 Degrees to 160 Degrees F
IP Rating
66
Standards
CSA, UL
Stem Thread - Limit Switch
No Stem
Travel
Differential Travel 0.006 in, Maximum Pretravel 0.188 in, Minimum Over Travel 0.219 in
Body Material
Zinc Die Cast
Contact Form
1NC/1NO, SPDT
DC Contact Rating
2A at 250V
Basic Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator - Limit Switch
Yes
Actuator Style
Horizontal Roller Lever, Boot Sealed
Actuator Location
Top
Body Style (Limit Switch)
Miniature
Actuator Location (Limit Switch)
Top
Differential Travel
0.01 in
Body Configuration
Non Plug-In
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 3, 4
Operating Force - Minimum
10 ozf
Overtravel
0.22 in
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
25 mm
Pretravel
0.19 in
Operating Force - Maximum
20 ozf
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-25 Degrees F
Boot Sealed Actuator
Boot Included

Description

The Honeywell Limit Switch is a general purpose, miniature limit switch suitable for indoor and outdoor environments as specified by the product’s environmental ratings. It features a horizontal roller lever actuator with a boot seal per manufacturer specification, housed in a zinc die cast body with electrostatic epoxy coating applied to the zinc die cast body. The compact design has dimensions that may be compatible with installations in limited spaces (see specifications), and the unit incorporates a single pole double throw (SPDT) contact form with both normally closed (NC) and normally open (NO) contacts.

Key Features:

  • Contact Ratings: 15A at 600V AC; 2A at 250V DC
  • Actuator Style: Plunger, horizontal roller lever; boot sealed
  • Body Dimensions: Height 1.75 in, Width 3.04 in, Depth 1.0 in
  • Mounting: Surface mount with two mounting holes (0.22 in diameter), spaced 1.00 in apart horizontally
  • Electrical Connection: Screw terminals; wiring entry via 1/2 in NPT
  • Operating Force: Minimum 10 ozf to maximum 20 ozf
  • Travel Parameters: Differential travel of 0.01 in; pretravel of 0.19 in; overtravel of 0.22 in
  • Roller Specifications: Steel material, diameter of 0.75 in, width of 0.25 in
  • Environmental Ratings: IP66 ingress protection; operating temperature range from -25°F to +160°F
  • Standards Certifications: CSA and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.