Zoro Homepage

Limit Switch - GLD Series, Rotary Roller Lever, SPDT, 10A, IP66/IP67

  • Mfr # GLDA01D

  • Zoro # G3918932


product price: $70.69
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01D
Zoro #
G3918932
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
12.4 mm
Roller Width
4.7 mm
Width
1.20"
Actuator Length - Limit Switch
1.51 in
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Body Height - Limit Switch
2.17 in
Body Width - Limit Switch
1.2 in
Height
2.16"
Actuator Length
1.51"
Body Height
2.17 in
Roller Diameter
0.48 in
Overall Depth
1.28 in
Overall Width
1.2 in
Body Width
1.2 in
Mounting Hole Diameter
0.21 in
Body Depth
1.28 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Horizontal Roller Lever
Operating Force
2.4 in-lb
Body Material
plastic
NEMA Rating
1, 12, 13, 4X
AC Contact Rating
10A at 600V
Actuator Style (Limit Switch)
Rotary, Roller Lever
Mounting Hole - Limit Switch
(4) 0.21 in dia
Travel
Differential Travel 0.19 in, Maximum Pretravel 0.14 in, Minimum Over Travel 0.205 in
Contact Form - Limit Switch
1NC/1NO
Amps
10
Arm Material
Plastic
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Voltage Rating
600VAC/250VDC
Operating Temp. Range
-40 Degrees to 185 Degrees F
Contact Form
1NC/1NO, SPDT
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508; UL746-C
Boot Sealed Actuator (Limit Switch)
No
IP Rating
66, 67
Number of Poles
1
Actuator Location
Top
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Rotary
Actuator Location (Limit Switch)
Top
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Series
GLD/GLS
DC Contact Rating
10A at 250V
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Miniature
Movement
Linear
Differential Travel
0.05 in
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
-40 Degrees F
Directional Movement
Linear
Number of Mounting Holes
4
Mounting Style
Surface
Pretravel
0.14 in
NEMA Enclosure Rating
1, 12, 13, 4
Body Configuration
Non Plug-In
Operating Torque - Maximum
2.4 in-lb
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included
Overtravel
0.21 in

Description

Honeywell's MICRO SWITCH GLD/GLS miniature limit switch is suitable for installation in environments with limited available space. This limit switch intended for a variety of compatible applications features a plastic housing and a rotary, horizontal roller lever actuator located at the top of the unit. It provides both normally closed (NC) and normally open (NO) contacts with screw terminal connections, supporting up to 10A at 600V AC or 250V DC. The device offers surface mounting with a four-hole rectangular pattern.

Key Features:

  • Contact Rating: 10A at 600V AC / 10A at 250V DC
  • Contact Form: SPDT (1NC/1NO)
  • Actuator Style: Rotary, horizontal roller lever; actuator length of 1.51"
  • Body Dimensions: Height 2.17", Width 1.2", Depth 1.18"
  • Mounting: Surface mount with four holes (0.21" diameter), spacing of 2.36" x 1.18"
  • Electrical Connection: Screw terminals; wiring entry via 1/2" NPT
  • Environmental Ratings: IP66/IP67; NEMA Types 1,12,13,4X
  • Operating Temperature Range: -40°F to +185°F
  • Certifications: CCC, IEC947-5-1, CE, CSA, EN60947-5-1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.