Zoro Homepage

Limit Switch - Heavy Duty, Plunger Actuator, DPDT, 10A, NEMA/IP67 Rated

  • Mfr # LSV7L

  • Zoro # G4116463


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV7L
Zoro #
G4116463
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
2.34"
Depth
1.79"
Actuator Length - Limit Switch
2.34 in
Height
4.69"
Body Depth - Limit Switch
1.79 in
Width
1.88"
Body Height - Limit Switch
2.95 in
Body Width - Limit Switch
1.88 in
Body Height
2.95 in
Body Width
1.88 in
Mounting Hole Diameter
0.2 in
Body Depth
1.79 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Voltage Rating
600VAC/250VDC
Actuator Location (Limit Switch)
Top
Basic Actuator Style (Limit Switch)
Plunger
Contact Form - Limit Switch
2NC/2NO
Wiring Entry
1/2 in NPT
Series
LSV
DC Contact Rating
10A at 250V
IP Rating
65, 66, 67
Number of Poles
2
Actuator Style
Plunger
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Plunger
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Body Style (Limit Switch)
Miniature
AC Contact Rating
10A at 600V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Electrical Connection
Screw Terminals
Amps
10
Contact Form
2NC/2NO, DPDT
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Material
Zinc Die Cast
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator (Limit Switch)
No
Travel
Maximum Differential Travel 0.020 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Actuator Location
Top
Operating Temp. Range
10 Degrees to 200 Degrees F
Standards
CCC, CE, CSA, UL
Movement
Adjustable, Linear
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Force
4.0 in-lb
Differential Travel
0.02 in
Operating Torque - Maximum
4 in-lb
Operating Temperature - Minimum
10 Degrees F
Mounting Style
Surface
Overtravel
0.19 in
Body Configuration
Non Plug-In
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
59 mm
Directional Movement
Linear
Action
Momentary
Operating Temperature - Maximum
200 Degrees F
Plunger Adjustability
Adjustable
Pretravel
0.07 in
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Hole Horizontal Center to Center Distance
29 mm

Description

The Honeywell Heavy Duty Limit Switch is a plunger-style device suitable for industrial and commercial applications. Part of the HDLS Series, it features a zinc die cast miniature body with a top-mounted, adjustable linear plunger actuator. The switch offers momentary action and supports both AC (10A at 600V) and DC (10A at 250V) ratings, utilizing screw terminals for electrical connections. Its housing constructed to meet specified NEMA enclosure standards (1, 3, 4, 4X, 6, 6P, 12, 13) and IP65/66/67 ingress protection ratings.

Key Features:

  • Contact Form: Double pole double throw (2NC/2NO)
  • Actuator Style: Plunger; Length: 2.34 in; Adjustable movement
  • Body Dimensions: Height – 2.95 in; Width – 1.88 in; Depth – 1.79 in
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter), spacing of 2.34 x 1.16 in
  • Electrical Ratings: Up to 10A at either 600VAC or 250VDC
  • Operating Temperature Range: From +10°F to +200°F
  • Mechanical Travel Specs: Pretravel – max 0.07 in; Differential travel – max 0.02 in; Overtravel – min 0.19 in
  • Ingress Protection & Enclosure Ratings: NEMA types listed above and IP65/IP66/IP67
  • Certifications: CCC, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.